568 20.00mmx90 Degree HSS NC Spotting S-Drill

Order Code: ZT3942191S

£199.99 Inc VAT (20%)


Description

Series 568 HSS 90° Straight Shank NC Spotting Drills
Type N: Guhring standard, overall lengths to DIN 1897. TiN coating provides longer tool life or increased cutting speeds.

Specifications for 568 20.00mmx90 Degree HSS NC Spotting S-Drill
  • System of Measurement
    Metric
  • Point Angle
    90°
  • MFR Part No.
    00568 020.000
  • Material
    High Speed Steel
  • Series
    568
  • Drill Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome