Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Spotting Drills
A1115 10.00mm X 90 Degree Spotting Drill
By Walter Titex
Order Code:
ZT1049807P
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£21.84
5%
10 +
£20.69
10%
1
Add to basket
Get it in
12-15
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/spotting-drills/a1115-10-00mm-x-90-degree-spotting-drill/p/ZT1049807P
Add to quotation
View all Spotting Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for A1115 10.00mm X 90 Degree Spotting Drill
MFR Part No.
5056871
Point Angle
90°
System of Measurement
Metric
Series
A1115
Material
High Speed Steel
Drill Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome