Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Spotting Drills
A1115 6.00mm X 90 Degree Spotting Drill
By Walter Titex
Order Code:
ZT1049806P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 +
£10.79
10%
1
Add to basket
Get it in
8-11
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/spotting-drills/a1115-6-00mm-x-90-degree-spotting-drill/p/ZT1049806P
Add to quotation
View all Spotting Drills
Description
A1115
HSS - uncoated
Cylindrical shank
Type NC
Right-hand cutting
90° point angle
See full description
Tags:
#BulkDiscount
Specifications
Specifications for A1115 6.00mm X 90 Degree Spotting Drill
MFR Part No.
5056877
System of Measurement
Metric
Point Angle
90°
Series
A1115
Material
High Speed Steel
Drill Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome