Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Spotting Drills
A723 8.00 x 79.00mm HSS-E Spot Weld Stub Drill
By Dormer
Order Code:
ZT3115962S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/spotting-drills/a723-8-00-x-79-00mm-hss-e-spot-weld-stub-drill/p/ZT3115962S
Add to quotation
Schedule an order and save 5%
View all Spotting Drills
Description
Series A723 HSS-E Spot Weld Drills
Bronze - Metric
Tags:
#BulkDiscount
Specifications
Specifications for A723 8.00 x 79.00mm HSS-E Spot Weld Stub Drill
MFR Part No.
A7238.0X79
Series
A723
Material
High Speed Steel
System of Measurement
Metric
Finish/Coating
Bronze
Drill Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome