Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Spring Clamps
Adjustable SDS Spring Clamp 50mm
By Pony Jorgensen
Order Code:
ZT4792093S
£5.59
Inc VAT (20%)
£5.99
6.5% off
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/spring-clamps/adjustable-sds-spring-clamp-50mm/p/ZT4792093S
Add to quotation
View all Spring Clamps
Description
1 x Pony Jorgensen Adjustable Tension Spring Clamp 50mm.
Tags:
#ReducedPrice
Specifications
Specifications for Adjustable SDS Spring Clamp 50mm
Opening
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome