Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Spring Clamps
Spring Action Clamps Multi, Pack of 12
By Kennedy
3 Reviews
Order Code:
ZT1011050X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/spring-clamps/spring-action-clamps-multi-pack-of-12/p/ZT1011050X
Add to quotation
Schedule an order and save 5%
View all Spring Clamps
Description
12 Piece Set
Spring loaded clamps.
Contents: 4x 120mm, 4x 150mm, 4x 210mm.
Tags:
#BulkDiscount
Specifications
Specifications for Spring Action Clamps Multi, Pack of 12
Type
Spring Clamp
Number of Pieces
12
Jaw Pad Movement
Pivot
Handle Material
Plastic
Jaw Type
Non-marking
Body Material
Plastic
Jaw Pad Material
Plastic
Throat Depth
100mm
45mm
65mm
Includes
210mm Spring Clamp x 4
150mm Spring Clamp x 4
120mm Spring Clamp x 4
Opening Capacity
40mm
60mm
90mm
Overall Length
120mm
150mm
210mm
Handle Type
Pistol Grip