STHT0-83199 50mm Hand Clamp

STHT0-83199 50mm Hand Clamp

Order Code: ZT1011051XCopy

£9.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Deep and wide jaw throat for maximum clamping capacity and versatility. Full length trigger for easy release of holding force. Pivoting and grooved pads can align with awkward objects to hold for secure grip on flat angles, rounds and corners. Ratchet-free clamping, allows for precision clamping ability without stepping or jumping over ratchet teeth. Sprung handles which automatically opens the clamp on release. Soft grip handle designed for comfort while applying a high load.

Specification:
STHT0-83199
Throat depth: 55mm.
Clamping Capacity: 50mm.

STHT0-83200
Throat depth: 85mm.
Clamping capacity: 100mm.

See full description
Specifications for STHT0-83199 50mm Hand Clamp
  • Jaw Type
    Non-marking
  • Type
    Spring Clamp
  • MFR Part No.
    STHT0-83199
  • Handle Material
    Nylon
  • Opening Capacity
    50mm
  • Throat Depth
    55mm
  • Jaw Pad Movement
    Pivot
  • Body Material
    Plastic
  • Handle Type
    Pistol Grip