100mm Diameter Drain Plunger

Order Code: ZT4207021S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

The BlueSpot 100mm drain plunger is manufactured from Heavy duty plastic and rubber with a removable head which makes cleaning an easy task.With the head size of 100mm and a depth of 140mm this allows for powerful suction in all sinks and baths.

Heavy duty Plastic and rubber
100mm diameter head
140mm head depth
Overall length 300mm
Easy clean
Powerful suction

See full description
Specifications for 100mm Diameter Drain Plunger
  • Overall Length
    300mm
  • Product Type
    Drain Plunger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome