Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
125mm Extension Bar 1/2" Drive
By ASTA
Order Code:
ZT3740923S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/125mm-extension-bar-half-inch-drive/p/ZT3740923S
Add to quotation
View all Square Drive Bits
Description
125mm Extension Bar 1/2" Drive
Tags:
#BulkDiscount
Specifications
Specifications for 125mm Extension Bar 1/2" Drive
Length
125mm
Number of Pieces
1
Drive Size
1/2in
Product Type
Extension Bar
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome