Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
200mm Spark Resistant Extension 1 Square Drive Al-Br
By Kennedy
Order Code:
ZT1204158X
£129.99
each
Inc VAT (20%)
£259.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
12-17
working days
Available
GBP
259.98
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/200mm-spark-resistant-extension-1-square-drive-al-br/p/ZT1204158X
Add to quotation
View all Square Drive Bits
Description
1" Sq. Dr. Spark Resistant Extension
Aluminium Bronze
Tags:
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 200mm Spark Resistant Extension 1 Square Drive Al-Br
Number of Pieces
1
Overall Length
200mm
Square Drive
1in
Material
Aluminium Bronze
Standards Met
DIN3123
Drive Type
Square
Product Type
Non-Sparking Extension Bar
Drive Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome