0
1

2607001511 Extra Hard PH2 Screwdriver Bits 25mm (Pack of 3)

Order Code: ZT3949631S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Bosch 2607001511 Extra Hard PH2 Screwdriver Bits 25mm (Pack Of 3)
The Bosch 2607001511 is a pack of 3 Phillips 2 screwdriver bits that are 25mm in length. They are ideal for applications such as screwdriving, furniture assembly, cabinet making, joinery and carpentry and are extra hard for extreme durability and long life.

Features:
Pack of 3 Phillips 2 screwdriver bits
The bits are extra hard for extreme durability and long life
Ideal for applications such as screwdriving, furniture assembly, cabinet making, joinery and carpentry
Specification:
Pack Qty: 3
Length: 25mm
Type: PH2

See full description
Specifications for 2607001511 Extra Hard PH2 Screwdriver Bits 25mm (Pack of 3)
  • Product Type
    Screwdriver Bits
  • Number of Pieces
    3
  • Tip Type
    Phillips
  • Length
    25mm
  • Tip Size
    PH2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome