3-LEG Filter Wrench 3/8" Square Drive

Order Code: ZT1005463X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

FWL120 wrench:
Opening Capacity: 60 to 120mm diameter.
Drive: 3/8” with ratchet handle or 19mm (3/4”) AF spanner.

Specifications for 3-LEG Filter Wrench 3/8" Square Drive
  • MFR Part No.
    FWL120
  • Capacity
    60 - 120mm
  • Finish/Coating
    Chrome-plated
  • Type
    3 Jaw Wrench
  • Jaw Material
    Steel
  • Turning Method
    Ratchet
  • Drive Size
    3/8" (9.5mm) Square Drive and Hexagon Adaptor
    3/4" (19mm) AF Spanners or Sockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome