Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
44 5mm Inhex Socket Male HEXAGON1/4" Square Drive
By Stahlwille
Order Code:
ZT1027180P
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/44-5mm-inhex-socket-male-hexagonquarter-inch-square-drive/p/ZT1027180P
Add to quotation
View all Square Drive Bits
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 44 5mm Inhex Socket Male HEXAGON1/4" Square Drive
Drive Type
Square
Socket Depth
Standard
Socket Size
5mm
Socket Type
Impact Socket
Drive Size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome