4AR-N Industrial Torque Wrench 3/4in Drive 200-800Nm (150-600 lbfft) NOR120110

Order Code: ZT1458518S

£599.99 Inc VAT (20%)


Description

The Norbar Industrial Torque Wrench is a long-time customer favourite re-engineered to be more compactable, robust and easy-to-use. Ideal for heavy-duty applications. It has an easy to read scale that is shielded from dust, dirt and spray. Its unique profiled cam and reaction plate give a much clearer 'torque break point' reducing the possibility of over torqueing. The robust construction gives accurate results to & plusmn 4% even in arduous working conditions. Can be split and packed in 2 parts for a smaller, easier to transport package. Push-through ratchet allows two direction torqueing. The redesigned handle is more comfortable and guides the operator's hand to the correct position. Designed to be cost effectively serviced. Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-12017. This Norbar Industrial Torque Wrench has the following specification Drive 3/4in Square Range 200-800Nm (150-600 lbf·&shyft) Ratchet Type Push Through Length 1,214mm Weight 6.65kg

See full description
Specifications for 4AR-N Industrial Torque Wrench 3/4in Drive 200-800Nm (150-600 lbfft) NOR120110
  • MFR Part No.
    NOR120110
  • Type
    3/4in Drive Wrench
  • Capacity
    200-800Nm
  • Minimum Capacity
    200Nm
  • Wrench Type
    3/4in Drive Wrench
  • Maximum Capacity
    800Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome