Bi-Hexagon Deep Sockets, 3/8" - Imperial


Select
£4.29 Inc VAT (20%)
Up to 13% off


See all variants from £4.29

Description

Bi-Hexagon Sockets
12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts.
All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories.
Require only a one-twelfth turn to engage the next point of the socket.

Feature Attributes

Number of Points:
12
Socket Depth:
Deep
Drive Size:
3/8 in
Bit Type:
Bi-Hex
Socket Type:
Bi-Hexagon Socket
Size System:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome