Breaker Bar 1000mm 3/4in Square Drive

Order Code: ZT5349543S

£65.99 Inc VAT (20%)


Description

Hardened and tempered Chrome Vanadium steel bar with a fully polished electrodeposition finish. Long, slim style handle and spring-loaded socket retention. Fully replaceable knuckle joint*.

Specifications for Breaker Bar 1000mm 3/4in Square Drive
  • MFR Part No.
    AK7324
  • Weight
    2.77kg
  • Length
    1000mm
  • Drive
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome