Breaker Bar 450mm 1/2in SquareDrive

Order Code: ZT5349558S

£17.99 Inc VAT (20%)


Description

Hardened and tempered Chrome Vanadium steel bar with a fully polished electrodeposition finish. Long, slim style handle and spring-loaded socket retention. Fully replaceable knuckle joint*.

Specifications for Breaker Bar 450mm 1/2in SquareDrive
  • Weight
    1.12kg
  • Drive
    01-Febin
  • Length
    450mm
  • MFR Part No.
    AK7321

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome