Breaker Bar 600mm 24" Long 1/2" Square Drive Flexi Head Wheel Nut Bolt Knuckle

Order Code: ZT3738233S

£21.99 Inc VAT (20%)


Description

Breaker Bar 600mm 24" Long 1/2" Sq Dr Flexi Head Wheel Nut Bolt Knuckle

Specifications for Breaker Bar 600mm 24" Long 1/2" Square Drive Flexi Head Wheel Nut Bolt Knuckle
  • Product Type
    Breaker Bar
  • Length
    24in
    600mm
  • Number of Pieces
    1
  • Tip Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome