Breaker Bar 600mm 1/2in Square Drive

Order Code: ZT5349523S

£24.99 Inc VAT (20%)


Description

Hardened and tempered Chrome Vanadium steel bar with a fully polished electrodeposition finish. Long, slim style handle and spring-loaded socket retention. Fully replaceable knuckle joint*.

Specifications for Breaker Bar 600mm 1/2in Square Drive
  • Weight
    1.41kg
  • MFR Part No.
    AK7322
  • Drive
    01-Febin
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome