Deep Impact Hub Nut Socket 34mm 1/2" Drive

Order Code: ZT4305477S

£19.99 Inc VAT (20%)


Description

This impact socket comes in a 6pt (Single-Hex) format and 78mm long
Deep impact socket
Chrome Molybdenum

Specifications for Deep Impact Hub Nut Socket 34mm 1/2" Drive
  • Product Type
    Sockets & Sets
  • Socket Size
    34mm
  • Length
    78mm
  • Drive Size
    1/2in
  • Material
    Chrome Molybdenum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome