1/2" Square DR Flex Head Standard R/Handle

Order Code: ZT1006593X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Fully chromed lever type. All steel handle. The hinged joint gives additional capability in areas of restricted access.

Specifications for 1/2" Square DR Flex Head Standard R/Handle
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome-Plated with a Mirror Finish
  • Overall Length
    420mm
  • Drive Type
    Square
  • Product Type
    Ratchet Handle
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome