0
1
2
3
4

1/2" Square Drive Metric & AF & Whit Master 50 PC Set

Order Code: ZT1188767X

£119.99 Inc VAT (20%)


Description

Manufactured from high grade fully-chromed vanadium, aluminium free and with a high polish mirror finish, this socket set is ideal for providing a comprehensive socket set for multiple, varied applications. Each socket has a Side-Drive® bi-hexagon design that reduces stress/damage to fasteners. The spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case. Each piece has a 1/2in. square drive and the set possesses metric, AF and Whitworth sized pieces.

Features and Benefits
• Unique Side-Drive® design allows for more torque to be applied and easier turning than conventional sockets
• Each socket is manufactured from chrome vanadium steel for optimum durability
• Bi-hexagon sockets are designed to reduce stress and damage to fasteners
• Sockets are chrome plated, with a high polish mirror finish and an aluminium free, non-sparking design for protection against corrosion
• Carry case is complete with two locking clasps to keep the case closed during transit
• Supplied in a robust plastic carry case to keep your components organised

Contents
• Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
• AF Sockets: 5/16in., 3/8in., 7/16in., 1/2in., 9/16in., 5/8in., 11/16in., 3/4in., 13/16in., 7/8in., 15/16in., 1in., 1-1/16in., 1-1/8in., 1-1/4in.
• Whitworth Sockets: 3/16in., 1/4in., 5/16in., 3/8in., 7/16in., 1/2in., 9/16in., 5/8in. Whit
• Spark Plug Sockets: M14 and M10
• Accessories: quick release lever ratchet, sliding T-handle, swivel handle with rubber grip, universal joint, extension bars 125 and 250mm

Typical Applications
• Engineering
• Plumbing
• Construction
• Automotive

Standards
• Sockets manufactured to: ANSI B107.5M:2012
• Accessories manufactured to: ANSI B107.10M:2005

See full description
Specifications for 1/2" Square Drive Metric & AF & Whit Master 50 PC Set
  • Drive Type
    Square
  • Number of Pieces
    50
  • Includes
    1x universal joint
    1x quick release lever ratchet
    AF Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
    1x swivel handle with rubber grip
    Spark Plug Sockets: M14 and M10
    125 and 250mm extension bars
    Whitworth Sockets: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" Whit
    1x sliding T-handle
    Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
  • Size System
    Imperial
    Metric
    Whitworth
  • Drive Size
    1/2in
  • Material
    Chrome Vanadium Steel
  • Socket Size Range
    8mm - 32mm
    3/16" - 5/8"
    5/6" - 1-1/4"
  • Finish/Coating
    Mirror Finish
  • Set Type
    Socket Set
  • Standards Met
    ANSI B107.10M:2005
    ANSI B107.5M:2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome