0
1
2
3
4
5

1/2" Square Drive Metric Minor 30 PC Set

Order Code: ZT1188768X

£69.99 Inc VAT (20%)


Description

Manufactured from high-grade chrome vanadium steel, which is aluminium free and has a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress and damage to fasteners. Spark plug sockets have rubber inserts and external hex drives.

Features and Benefits
• Chrome vanadium steel construction lends itself to durability
• Side-Drive® design allows for a higher level of torque
• Moulded plastic case makes storage, organisation and transportation of the sockets easier
• Polished finish makes cleaning your sockets more efficient

Contents
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 20mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 23mm socket
• 1x 24mm socket
• 1x 25mm socket
• 1x 26mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
• 1x M10 (16mm) spark plug socket
• 1x M14 (21mm) spark plug socket
• 1x ratcheting socket wrench
• 3x square extensions
• x1 square joint
• 1x sliding t-handle

Typical Applications
• Automotive
• DIY
• Construction
• Plumbing
• Engineering

Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123

See full description
Specifications for 1/2" Square Drive Metric Minor 30 PC Set
  • Number of Pieces
    30
  • Standards Met
    Accessories Manufactured to DIN 3122, DIN3123
    Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
  • Size System
    Metric
  • Socket Size Range
    8mm - 32mm
  • Set Type
    Socket Set
  • Includes
    Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30, 32mm
    Spark Plug Sockets: M10 and M14
  • Drive Size
    1/2in
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome