0
1

1/2" Square Drive Q/R 72T Ratchet Handle - Steel

Order Code: ZT1006553X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Fully chromed all steel handle with thumb lever for reversing without having to remove the socket or accessory.

Specifications for 1/2" Square Drive Q/R 72T Ratchet Handle - Steel
  • Overall Length
    250mm
  • Product Type
    Ratchet Handle
  • Drive Size
    1/2in
  • No. of Teeth
    72
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome