Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
1/2" Square Drive Replacement Square for 050 & 0520K
By Kennedy
Order Code:
ZT1007950X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/half-inch-square-drive-replacement-square-for-050-and-0520k/p/ZT1007950X
Add to quotation
Schedule an order and save 5%
View all Square Drive Bits
Description
Replacement Squares to suit Kennedy Torque Wrenches
Tags:
#BulkDiscount
Specifications
Specifications for 1/2" Square Drive Replacement Square for 050 & 0520K
To Suit
Kennedy 1/2" Square Drive Mechanics Torque Wrenches
Drive Size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome