0
1
2

1/2in. Square Drive Extension Bars


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Designed to allow you to reach areas that would otherwise be inaccessible, these standard length 1/2in. drive extension bars are a staple of a well rounded tool kit. Available in varying sizes, each product is manufactured from steel and has a chrome plated, highly polished finish.

Features and Benefits
• Robust steel construction makes for a durable product
• Chrome plated finish further protects the product from corrosion as well as general wear and tear
• Available in three varying sizes to suit your requirements
• Simple yet effective way of allowing you to reach sockets or fasteners that would otherwise be unreachable

Typical Applications
• Automotive
• Construction
• Engineering

See full description

Feature Attributes

Product Type:
Extension Bar
Drive Size:
1/2 in
Drive Type:
Square