Impact TRX-Star* Bit & Holder Set9 Piece 1/2" Square Drive

Order Code: ZT1223143P

£19.99 Inc VAT (20%)


Description

1/2"Sq Drive Chrome Molybdenum steel bit holder with S2 steel bits. Phosphate finish for corrosion resistance. Suitable for use with any impact tool. Supplied in storage tray.

Specifications for Impact TRX-Star* Bit & Holder Set9 Piece 1/2" Square Drive
  • MFR Part No.
    AK5610
  • Drive
    1/2in
  • Nett Weight
    0.3kg
  • Maximum Length
    35mm
  • Minimum Length
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome