Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
It/RRE3 3/8" Square Drive 3" Insulated Extension
By ITL Insulated Tools Ltd
Order Code:
ZT1058026S
£24.99
each
Inc VAT (20%)
£49.98 minimum order value
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£23.74
5%
2
Add to basket
Minimum order quantity: 2.
Get it in
14-17
working days
Available
GBP
49.98
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/it-rre3-3-8th-inch-square-drive-3-inch-insulated-extension/p/ZT1058026S
Add to quotation
View all Square Drive Bits
Description
3/8" Insulated Extension Bars
Tags:
#BulkDiscount
Specifications
Specifications for It/RRE3 3/8" Square Drive 3" Insulated Extension
Overall Length
75mm
Protection Features
Insulated
MFR Part No.
1790
Size
3/8in
Tool Material
Steel
Insulated
Yes
Single or Double End
Single End
Type
Insulated Open End Spanner
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome