J.360PB 3/8" Square Drive Ratchet Swivel Handle

Order Code: ZT1006144X

£60.99 Inc VAT (20%)


Description

High quality ⅜" ratchet with rotating handle jack so you can work twice as quickly in confined spaces. Socket safety locking so sockets cannot become detached and lost in machinery. Palm control system avoids the risk of accidental reverse. ISO 3315, DIN 3122

Ratchet head diameter: 37mm
Overall length: 233mm

See full description
Specifications for J.360PB 3/8" Square Drive Ratchet Swivel Handle
  • No. of Teeth
    72
  • MFR Part No.
    J.360PB
  • Overall Length
    233mm
  • Drive Size
    3/8in
  • Product Type
    Ratchet Handle
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome