JRR50105 Standard Retaining Ring 1/2" DR

Order Code: ZT1006631X

£6.99each Inc VAT (20%)
£69.90 minimum order value
QuantityPriceDiscount
1 - 9£6.990%
10 - 19£6.714%
20 - 49£6.438%
50 +£6.1512%

Minimum order quantity: 10.
Currently unavailable

Description

Designed to help secure sockets onto drive tools, this retaining ring helps keep pieces together when under vibratory forces without bearing any load. The product keeps the rotational force between the drive tool and the socket and possesses a one-piece construction and red plastic-coated finish for protection and longevity.

Features and Benefits
• Keeps the rotational forces between the drive tool and the socket whilst reducing vibratory forces
• One-piece construction makes for a highly robust product with no loose parts
• Red plastic-coated finish to protect the core of the ring

Typical Applications
• Engineering
• Automotive

See full description
Specifications for JRR50105 Standard Retaining Ring 1/2" DR
  • Product Type
    Ratchet Handle
  • Drive Type
    Square
  • Drive Size
    1/2in
  • Number of Pieces
    1