M-8MM13 8mm x 3/8" Square Drive Socket

Order Code: ZT1033912P

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Apex® metric, magnetic, standard length socket with a 3/8'' female square drive opening.

Technical Specifications:
Hex Opening: 8mm
Overall Length: 31.8mm
Diameter Nose End: 12.7mm
Diameter Drive End: 19.1mm
Opening Depth: 4.8mm

Magnetic sockets hold the fastener in driving position, even when working straight down. Time-wasting motions are eliminated when starting fasteners or working in hard-to-reach areas. These sockets are identified with a M- prefix.
Apex® sockets have hex tolerances that are on average 48% tighter than DIN and 35% tighter than ANSI requirements. With Apex® you are assured of an exact, sure fit. All Apex® sockets have the tightest tolerances for straightness and concentricity in the industry.
High strength fasteners in demanding situations, like those found in the automotive and aviation industries, often require the use of an impact wrench or impact driver to deliver the amount of torque required to tighten or loosen them.
Apex® impact sockets are specifically designed and manufactured for high impact use, and made from a tougher and more ductile alloy steel which is then heat treated for extra durability.

See full description
Specifications for M-8MM13 8mm x 3/8" Square Drive Socket
  • Product Type
    Hex Socket
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome