0
1
2
3

Makita 6906 Impact Wrench 3/4" Square Drive (110V)

Order Code: ZT2813380S

£499.99 Inc VAT (20%)


Description

Makita 6906 Impact Wrench 3/4 Inch Square Drive 110V with 32mm Socket, Wrench and all-metal Carry Case
This Makita 6906 reversible 650 Watt Impact Wrench, with a No Load Speed of 1700 rpm, is easily up to the rigours of heavy-duty construction. Features of this model include precision gearing plus a ball and needle bearing construction for smooth and efficient power transmission. To keep all this torque under control the side handle adjusts 360° for operator convenience. Brushes are externally accessible for easy replacement.

Features:
588Nm Max Fastening Torque
Rocker type reversing switch for easy one handed forward or reverse operation
Slide handle adjusts 360degrees for operation, convenience at any angle
Externally accessible carbon brushes for easy maintenance
Double insulated for added safety
Comes with:
Socket (32x56)
Grip Assembly
Carry case
Specification:
Bolt Range: M16-M22
Max Socket Size: 36mm A/F
Max Torque: 588Nm
Impacts per Minute: 1,600ipm
No Load Speed: 1,700rpm
Input wattage: 650w
Net Weight: 5.0kg
110 volt

See full description
Specifications for Makita 6906 Impact Wrench 3/4" Square Drive (110V)
  • Tip Size
    32mm
  • Product Type
    Impact Wrench
  • Voltage (V)
    110V
  • No Load Speed
    1700rpm
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome