0
1
2
3

Met/Af Deep Socket Set 30 PC 1/2" Square Drive

Order Code: ZT1006713X

£152.99 Inc VAT (20%)


Description

Contents: Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 30 & 32mm. 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 11/8" & 11/4" AF. Accessories: Offset handle, swivel handle. Parts tray with magnetic insert. Robust fitted case with security padlock hole and cushion grip handle.

Specifications for Met/Af Deep Socket Set 30 PC 1/2" Square Drive
  • Number of Pieces
    30
  • Includes
    Robust Fitted Case
    Metric Sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 30, 32mm
    Swivel Handle
    AF Sockets: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1.1/8" and 1.1/4"
    Offset Handle
  • Set Type
    Socket Set
  • Number of Points
    12
  • Drive Type
    Square
  • Material
    Chrome Vanadium Steel
  • Socket Depth
    Deep
  • Size System
    Metric
    Imperial
  • Finish/Coating
    Chrome-plated
    Mirror Finish
  • Drive Size
    1/2in
  • Socket Size Range
    1/2" AF - 1.1/4" AF
    10mm - 32mm
  • MFR Part No.
    MD30MA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome