Metric Crowfoot Spanner Set, 10 - 24mm, Set of 10
0
1

Metric Crowfoot Spanner Set, 10 - 24mm, Set of 10

Order Code: ZT1005487X

£46.99 Inc VAT (20%)
£56.9917.5% off
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

Chrome vanadium wrenches designed to be used for getting into tight spots and hard to reach areas, in particular around tubing such as hydraulic lines etc. For use with 3/8” square drive tools

Set
10 Piece Metric: 10, 11, 12, 13, 14, 15, 17, 19, 22 and 24mm.
Supplied on a sliding socket rail for storage.

See full description
Specifications for Metric Crowfoot Spanner Set, 10 - 24mm, Set of 10
  • MFR Part No.
    CS010
  • Metric or Imperial
    Metric
  • Finish/Coating
    Mirror Finish
  • Number of Pieces
    10
  • Spanner Size
    12mm
    17mm
    14mm
    19mm
    22mm
    13mm
    10mm
    11mm
    15mm
    24mm
  • Type
    Crowfoot Spanner Set
  • Size Range
    10 - 24mm
  • Material
    Chrome Vanadium Steel
Product Reviews -
6 years ago by Roland
Very good equipment at the right price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome