0
1
2
3
4
5

Metric Socket Set Square Drive


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

The only sockets you will ever need
* Grips nuts and bolts which are up to 95% rounded off
* Will not damage new, worn or rusted nuts and bolts
* Fits a wide range Metric, UNC, UNF, BSW, BSF and E-Torx® sizes
* Unique 'Double-Knurl' for high grip
* Chrome Vanadium Side Drive Socket Sets
* Fully chrome plated finish for easy clean

Ken-Grip® Standard & Deep Sockets
Standard Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm.
Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19 and 22mm.
Screwdriver Bits: Slotted 5, 5.5 and 6.5mm.
Crosspoint No.1, 2, 3, 4.
Hexagon Sockets: 3, 4, 5, 6, 8, 10mm.

Accessories: ratchet handle, sliding T-handle, spinner handle, swivel handle, universal joint, 125 and 250mm extensions, 250mm wobble extensions, 1/4" and 1/2" male adaptors, 1/4" socket bit coupler.
Robust fitted case with security padlock hole and cushion grip handle.

Feature Attributes

Material:
Chrome Vanadium Steel
Size System:
Metric
Number of Points:
6
Finish/Coating:
Chrome-plated
Set Type:
Socket Set
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome