0
1
2
3

Mm/Af/Whit Socket Set 70P C 1/2" Square Drive

Order Code: ZT1006722X

£309.99 Inc VAT (20%)


Description

Contents:

Sockets:
Metric 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33 and 36mm.
AF 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 11/16", 11/8", 13/16" and 11/4".
Whitworth 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4".
Hex bit adaptors: 1/4" and 5/16".
Spark plug sockets: M10 and M14.
Convertors: 1/2" square female x 3/4" square male, 1/2" square female x 3/8" square male.

Accessories:
Quick release ratchet handle, sliding T-handle, swivel handle, universal joint, 75, 125, 250, and 450mm extension bars, 125 and 250mm wobble extensions. Robust fitted case with security padlock hole and cushion grip handle.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome