0
1
2
3

MM Single Hex Socket Set 1/2" Square DR 30 Piece

Order Code: ZT1006718X

£132.99 Inc VAT (20%)


Description

The M30MSH 30 piece 1/2" square drive metric socket set from Kennedy Professional is supplied in a fitted impact-resistant plastic carry case with a cushioned handle, snap-shut clasps and padlock hasp hole.

Contents:
Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30 and 32mm.
Spark plug sockets: M10 and M14.

Accessories:
Quick release ratchet handle, universal joint, sliding T-handle, 75, 125 and 250mm extension bars.

See full description
Specifications for MM Single Hex Socket Set 1/2" Square DR 30 Piece
  • MFR Part No.
    M30MSH
  • Material
    Chrome Vanadium Steel
  • Includes
    Universal Joint
    Storage Carry Case
    Spark Plug Sockets: M10 and M14
    Extension Bars 75, 125 and 250mm
    Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 30, 32mm
    Sliding T-Handle
    Quick Release Ratchet Handle
  • Number of Pieces
    30
  • Set Type
    Socket Set
  • Drive Type
    Square
  • Finish/Coating
    Chrome-plated
    Aluminium-Free
    Mirror Finish
  • Drive Size
    1/2mm
  • Size System
    Metric
  • Number of Points
    6
  • Socket Size Range
    8mm - 32mm
  • Socket Depth
    Standard
  • Standards Met
    Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
    Accessories Manufactured to DIN 3122, DIN3123
    ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome