1/4" Male Hex to 1/2" Male Adapter

Order Code: ZT1096024S

£11.99 Inc VAT (20%)


Description

This male to male adaptor is the simple yet effective way of converting your tooling from a 1/4in. hex to 1/2in. square drive.

Features and Benefits
• Laser etched for simple and quick tool selection
• Cost-effective way of changing your tool's drive without having to replace the entire tool
• Easily allows you to convert your tooling from hex to square drive

Typical Applications
• Engineering
• DIY
• Automotve

See full description
Specifications for 1/4" Male Hex to 1/2" Male Adapter
  • Drive Type
    Square
  • Overall Length
    75mm
  • Drive Size
    1/2in
  • Socket Depth
    Standard
  • Socket Type
    Impact Socket
  • Socket Size
    0mm
  • Insulated
    No
  • Finish/Coating
    Black Oxide
  • Size System
    Metric
  • Bit Type
    Hex
  • Material
    Chrome Molybdenum Steel