1/4in Square Drive Socket & Bit Set, 46 Piece B/S01530

Order Code: ZT1458398S

£40.99 Inc VAT (20%)


Description

This BlueSpot 46 piece socket set contains a variety of useful sockets which are supplied in a blow mould case for handy storage. The set includes the following 13 x 1/4in drive sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm 21 x 1/4in drive bit sockets 3 x Flared 4mm, 5.5mm, 7mm. 3 x Phillips PH1, PH2, PH3. 3 x Pozidriv PZ1, PZ2, PZ3. 6 x Hex HW3, HW4, HW5, HW6, HW7, HW8. 6 x TORX T10, T15, T20, T25, T30 and T40. 3 x hex key wrenches 1.5, 2.0 and 2.5mm. 1 x 1/4in drive universal joint. 2 x 1/4in drive extension bars 2in and 4in. 1 x 1/4in drive flexible extension 6in. 1 x 1/4in de-sliding T bar. 1 x 1/4in drive quick ratchet handle. 1 x handle. 1 x 1/4in drive spinner handle 6in. 1 x 1/4in drive bit adaptor. 1 x Blow case.

See full description
Specifications for 1/4in Square Drive Socket & Bit Set, 46 Piece B/S01530
  • Set Type
    Metric
  • MFR Part No.
    B/S01530
  • No. of Sockets
    34
  • Metric Or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome