Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
S.154 1/2" Drive 16"/400mm Long Handle Ratchet
By Facom
Order Code:
ZT1006600X
£64.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
64.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/s-154-half-inch-drive-16-inch-400mm-long-handle-ratchet/p/ZT1006600X
Add to quotation
Schedule an order and save 5%
View all Square Drive Bits
Description
Overall length: 400mm/16"
Specifications
Technical Information
Specifications for S.154 1/2" Drive 16"/400mm Long Handle Ratchet
No. of Teeth
72
Drive Size
1/2in
Product Type
Ratchet Handle
MFR Part No.
S.154
Overall Length
400mm
Drive Type
Square
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome