0
1
2
3
4

S81MIX 1/4"-1/2" Mixed Socket Set 81 Piece

Order Code: ZT1005874X

£299.99each Inc VAT (20%)
£599.98 minimum order value

Minimum order quantity: 2.

Description

1/4" and 1/2" sockets, combination wrench set, bit set and various pliers
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)

Set 81 piece consisting of

10 x 1/4 Hexagonal sockets 5, 5.5, 6, 7, 8, 10, 11, 12 and 13mm.
2 x 1/4 Extension bars 50mm (2 in) and 150mm (6 in).
1 x 1/4 Bit holder.
1 x 1/4 Universal joint
1 x 1/4 Sliding T- bar.
1 x 1/4 Quick release ratchet handle.
15 x 1/2 Hexagonal sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 23 and 24mm.
2 x 1/2 Extension bars 125mm (5 in) and 250mm (10 in).
1 x 1/2 Universal joint.
1 x 1/2 Quick release ratchet handle.
1 x 1/4 Insert bit set 31 piece 59/S3-1.
12 x Combination wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
1 x Diagonal pliers 150mm (6 in)
1 x Long nose pliers 150mm (6 in)
1 x Waterpump pliers 250mm (10 in)

See full description
Specifications for S81MIX 1/4"-1/2" Mixed Socket Set 81 Piece
  • Finish/Coating
    Matt Finish
  • Includes
    1 x 1/2 Quick release ratchet handle
    1 x 1/4 Sliding T- bar
    1 x 1/4 Bit holder
    1 x Long nose pliers 150mm (6 in)
    1 x Diagonal pliers 150mm (6 in)
    2 x 1/4 Extension bars 50mm (2 in) and 150mm (6 in)
    1 x 1/4 Universal joint
    1 x 1/2 Universal joint
    2 x 1/2 Extension bars 125mm (5 in) and 250mm (10 in)
    1 x 1/4 Insert bit set 31 piece 59/S3-1
    10 x 1/4 Hexagonal sockets 5, 5.5, 6, 7, 8, 10, 11, 12 and 13mm
    1 x Waterpump pliers 250mm (10 in)
    15 x 1/2 Hexagonal sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 22, 23 and 24mm
    12 x Combination wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm
    1 x 1/4 Quick release ratchet handle
  • Drive Type
    Square
  • Number of Pieces
    81
  • MFR Part No.
    S81MIX
  • Standards Met
    ISO 1174
    DIN 3120
  • Drive Size
    1/4in
    1/2in
  • Material
    Alloy Steel
  • Socket Size Range
    5mm - 24mm
  • Size System
    Metric
  • Socket Depth
    Standard
  • Set Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome