0
1

SA40MA 3/8" Square Drive Socket Set

Order Code: ZT1006224X

£39.99 Inc VAT (20%)
£44.9911% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

Contents:

Sockets:
Metric 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 and 21mm.
AF 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", 11/16" and 3/4".
Deep Sockets:
Metric 10, 11, 12, 13 and 14mm.
AF 9/16", 5/8", 11/16" and 3/4" AF.
Spark plug sockets: M10 (16mm) and M14 (21mm).

Accessories:
Ratchet handle, sliding T-handle, swivel handle, universal joint, 75mm and 150mm extension bars.

See full description
Specifications for SA40MA 3/8" Square Drive Socket Set
  • Includes
    Standard Sockets AF: 1/4", 5/16", 3/8", 1/2", 9/16", 5/8", 7/16", 11/16" and 3/4"
    Ratchet Handle
    Universal Joint
    Deep Sockets AF: 9/16", 5/8", 11/16" and 3/4"
    Swivel Handle
    Spark Plug Sockets: M10 (16mm) and M14 (21mm)
    Standard Sockets Metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 and 21mm
    Deep Sockets Metric: 10, 11, 12, 13 and 14mm
    Sliding T-handle
    Extension Bars 75 and 150
  • Number of Points
    12
  • Drive Type
    Square
  • Material
    Chrome Vanadium Steel
  • Drive Size
    3/8in
  • Socket Depth
    Standard
    Deep
  • MFR Part No.
    SA40MA
  • Size System
    Metric
    Imperial
  • Socket Size Range
    6mm - 21mm
    1/4"AF - 3/4" AF
  • Number of Pieces
    40
  • Finish/Coating
    Mirror Finish
    Chrome-plated
  • Set Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome