Sealed pear ratchet has a 1/2" square drive head to fit 1/2" sockets. Lightweight body for ease of use and a compact head for ease of access. Ergonomically shaped handle. Palm control system allows easy reversal even with gloves or greasy hands. The mechanism is dustproof and maintenance free with 72 teeth giving 5° increments. It also features a hook for working at height.
Overall length: 262mm.
Weight: 445g.