SL25 1/4" Square Drive Metric Bit and Socket Set (25 Piece)

Order Code: ZT2602096S

£21.99 Inc VAT (20%)


Description

Bahco SL25 Bit and Socket Set Metric 1/4 Inch Dynamic Drive - 25 Piece The Bahco SL25 is a handy 1/4 inch drive socket set complete with 12 sockets made from hardened chrome vanadium, a bit set with a dynamic drive profile and a quick-release ratchet. Ideal for the home, garage or car this will give years of service, made from a hard-wearing steel material. This kit contains all the most common-sized sockets so is well equipped to tackle any job in or around the home. The ratchet has a compact sturdy soft-grip handle with a thumb slide direction lever and there is a 1/4 inch 100mm extension bar for hard-to-reach places, 6 piece Torx bit set for security-type bolts, 2 PH standard screwdriver bits and 2 Hex drive bits. Supplied in a sturdy high-density polythene carry case with sponged lining labelled with the corresponding items for quick and easy identification. Features: Socket set 1/4" drive, Dynamic-Drive-Profile DIN 3120 /ISO 1174. 12 pcs 1/4" 6-pt Sockets Dynamic-Drive-Profile - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 1 pcs Ratchet 1/4" compact length only 125 mm with two components handle, and quick-release button 2 pcs bit 1/4" PH 2 2 pcs bit HEX 5, 6 6 pcs bit TORX 10, 15, 20, 25, 30, 40 1 pcs bit holder 1/4" with locking spring, 1/4" female square 1 pcs 1/4" Wobblers Extension bar, length 100 mm Comes with: HDPE Plastic storage case Specification: Dimensions: 35 x 165 x 85mm Weight: 235g Finish: Matt Chrome-plated. Material: Chrome Vanadium. Case: High-Density Polythene (HDPE) Contents: 25 pieces

See full description
Specifications for SL25 1/4" Square Drive Metric Bit and Socket Set (25 Piece)
  • Product Type
    Bit and Socket Set
  • Finish/Coating
    Matt Chrome-plated
  • Number of Pieces
    25
  • Material
    Chrome Vanadium
  • Tip Size
    01-Aprin
  • Ratchet Length
    125mm
  • Extension Bar Length
    100mm
  • Tip Type
    Torx
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome