0
1
2

Snap/Sda/2 Square Drive 3/8" x 50mm

Order Code: ZT1198481X

£11.99 Inc VAT (20%)


Description

Square drive with ball locator.

• Chrome Vanadium steel.
• Overall Length 50mm.
• Shank Diameter 1/4" Hex
• A/F 3/8".
• Max. Torque 96 Nm

See full description
Specifications for Snap/Sda/2 Square Drive 3/8" x 50mm
  • MFR Part No.
    SNAP/SDA/2
  • Type
    Square Drive Adaptor
  • For Use With
    Power Drills
  • Item
    Square Drive Adaptor
  • Chuck Type
    Hex
  • Chuck Diameter
    1/4in
  • Length
    50mm