Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Socket 21mm 1/2" Drive
By Laser
Order Code:
ZT4305648S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/socket-21mm-half-inch-drive/p/ZT4305648S
Add to quotation
View all Square Drive Bits
Description
Standard sockets
Chrome Vanadium
Individual
Tags:
#BulkDiscount
Specifications
Specifications for Socket 21mm 1/2" Drive
Product Type
Sockets & Sets
Number of Pieces
1
Type
Standard Socket
Size
21mm
Material
Chrome Vanadium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome