Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Socket Holder 1/4" with Square Drive 61281
By EGA Master
Order Code:
ZT3279538S
£13.99
each
Inc VAT (20%)
£111.92 minimum order value
Quantity
Price
Discount
1 - 9
£13.99
0%
10 - 19
£13.43
4%
20 +
£12.87
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
111.92
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/socket-holder-quarter-inch-with-square-drive-61281/p/ZT3279538S
Add to quotation
View all Square Drive Bits
Description
SOCKET HOLDER 1/4" WITH SQUARE DRIVE
Tags:
#BulkDiscount
Specifications
Specifications for Socket Holder 1/4" with Square Drive 61281
Drive Size
1/4in
Drive Type
Square
Product Type
Socket Holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome