0
1
2

Socket Rail Tray 1/4", 3/8" & 1/2" Square Drive 110 Piece

Order Code: ZT1006535X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

Steel trays that comprise of 430mm rails with clips for retaining 1/4”, 3/8” and 1/2” sq. drive sockets. Trays are fitted with carry handles and hanging holes for workshop storage.

SRT080
Contents: Powder coated tray with carrying handle.
30x 1/2” sq. drive socket clips,
30x 3/8” sq. drive socket clips,
20x 1/4” sq. drive socket clips.

SRT110
Contents: Powder coated tray with integral hanging slots.
30x 1/2” sq. drive socket clips,
30x 3/8” sq. drive socket clips,
30x 1/4” sq. drive socket clips,
20x 1/4” hexagon screwdriver bit holders.

See full description
Specifications for Socket Rail Tray 1/4", 3/8" & 1/2" Square Drive 110 Piece
  • Product Type
    Socket Rail Tray
  • Overall Length
    520mm
  • Drive Size
    1/4in
    3/8in
    1/2in
  • Drive Type
    Square
  • Number of Pieces
    110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome