Spark Resistant Universal Joint 1/2" Square Drive Al-Br

Order Code: ZT1008365X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£33.594%


Description

Hinged through 180 degrees in both directions for operation at varying angles. Fitted with a spring loaded ball bearing socket retainer. Overall length: 50mm.

Specifications for Spark Resistant Universal Joint 1/2" Square Drive Al-Br
  • Overall Length
    50mm
  • Square Drive
    1/2in
  • Material
    Aluminium Bronze
  • Weight Each
    170g
  • Product Type
    Non-Sparking Universal Joint
  • Drive Type
    Square
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome