Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Spark Resistant Universal Joint 1/2 Square Drive Cu-Be
By Kennedy
Order Code:
ZT1204126X
£82.99
each
Inc VAT (20%)
£331.96 minimum order value
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
4
Add to basket
Minimum order quantity: 4.
Get it in
12-17
working days
Available
GBP
331.96
https://www.zoro.co.uk/shop/tools-and-machining/square-drive-bits/spark-resistant-universal-joint-half-square-drive-cu-be/p/ZT1204126X
Add to quotation
View all Square Drive Bits
Description
1/2" Sq. Dr. Spark Resistant Universal Joint
Beryllium Copper
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for Spark Resistant Universal Joint 1/2 Square Drive Cu-Be
Material
Beryllium Copper
Number of Pieces
1
Square Drive
1/2in
Overall Length
80mm
Standards Met
DIN3123
Drive Type
Square
Drive Size
1/2in
Product Type
Non-Sparking Universal Joint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome